FESTO

FESTO Guided drive DFM-63-50-P-A-KF 170954

  • ERIKS:11633543
  • Manufacturer:4052568140359
Image 1
Save to list

€451.82/ pieceexcl. VAT

€546.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFM
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
63 mm
Stroke length
50 mm
Port Size
G1/4 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 8
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -5 to 60 °C
Operating pressure
from 1 to 10 bar
Guide
Recirculating ball bearing
Weight
4959 g
Alternatives
Product Image

FESTO Guided drive DFM-63-50-P-A-GF 170879

  • Eriks:11633486
  • Manufacturer:170879

€379.95/ pieceexcl. VAT

€459.74incl. VAT

Estimated delivery date - 13/11/2026