FESTO

FESTO Guided drive DFM-50-200-P-A-KF 170952

  • ERIKS:11633541
  • Manufacturer:4052568140335
Image 1
Save to list

€674.30/ pieceexcl. VAT

€815.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFM
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
50 mm
Stroke length
200 mm
Port Size
G1/4 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 6
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -5 to 60 °C
Operating pressure
from 1 to 10 bar
Guide
Recirculating ball bearing
Weight
7525 g
Alternatives
Product Image

FESTO Guided drive DFM-50-200-P-A-GF 170877

  • Eriks:11633484
  • Manufacturer:170877

€491.30/ pieceexcl. VAT

€594.47incl. VAT

Estimated delivery date - 13/11/2026