FESTO

FESTO Guided drive DFM-32-160-P-A-KF 170937

  • ERIKS:11633527
  • Manufacturer:4052568013530
Image 1
Save to list

€493.18/ pieceexcl. VAT

€596.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFM
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
160 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -5 to 60 °C
Operating pressure
from 1.5 to 10 bar
Guide
Recirculating ball bearing
Weight
3684 g
Alternatives
Product Image

FESTO Guided drive DFM-32-160-P-A-GF 170862

  • Eriks:11607007
  • Manufacturer:170862

€375.92/ pieceexcl. VAT

€454.86incl. VAT

1 In stock - Estimated delivery date 09/11/2026