

€535.25/ pieceexcl. VAT
€647.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Function | Double acting |
Cushioning | Pneumatic |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 160 mm |
Port Size | G1/8 mm |
Housing material | Aluminium alloy |
Material piston rod | High alloy steel, non-corrosive |
Seal material | NBR |
Material cover | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating pressure | from 2 to 10 bar |