FESTO

FESTO Guided drive DFM-25-80-P-A-GF 170852

  • ERIKS:23211566
  • Manufacturer:4052568013189
Image 1
Save to list

€260.66/ pieceexcl. VAT

€315.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFM
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
25 mm
Stroke length
80 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 8
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1.5 to 10 bar
Guide
Plain bearing guide
Weight
1993 g