FESTO

FESTO Guided drive DFM-25-20-P-A-KF 170922

  • ERIKS:11633519
  • Manufacturer:4052568013486
Image 1
Save to list

€272.89/ pieceexcl. VAT

€330.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFM
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
25 mm
Stroke length
20 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 6
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -5 to 60 °C
Operating pressure
from 1.5 to 10 bar
Guide
Recirculating ball bearing
Weight
1173 g
Alternatives
Product Image

FESTO Guided drive DFM-25-20-P-A-GF 170847

  • Eriks:23212002
  • Manufacturer:170847

€227.68/ pieceexcl. VAT

€275.49incl. VAT

Estimated delivery date - 13/11/2026