FESTO

FESTO Guided drive DFM-25-20-B-PPV-A-GF

  • ERIKS:14526688
Image 1
Save to list

€334.51/ pieceexcl. VAT

€404.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Function
Double acting
Cushioning
Pneumatic
Magnetic
Yes
Bore diameter
25 mm
Stroke length
20 mm
Port Size
G1/8 mm
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating pressure
from 2 to 10 bar
Guide
Plain bearing guide