FESTO

FESTO Guided drive DFM-20-25-P-A-KF 170916

  • ERIKS:11633515
  • Manufacturer:4052568140069
Image 1
Save to list

€255.71/ pieceexcl. VAT

€309.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFM
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
20 mm
Stroke length
25 mm
Port Size
M 5 mm
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -5 to 60 °C
Operating pressure
from 2 to 10 bar
Guide
Recirculating ball bearing
Weight
781 g
Alternatives
Product Image

FESTO Guided drive DFM-20-25-P-A-GF 170841

  • Eriks:11633455
  • Manufacturer:170841

€208.76/ pieceexcl. VAT

€252.60incl. VAT

Estimated delivery date - 13/11/2026