

€255.83/ pieceexcl. VAT
€309.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DFM |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 16 mm |
Stroke length | 50 mm |
Port Size | M 5 mm |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 10x1.25 |
Housing material | Aluminium alloy |
Material piston rod | High alloy steel, non-corrosive |
Seal material | NBR |
Material cover | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -5 to 60 °C |
Operating pressure | from 2 to 10 bar |
Guide | Recirculating ball bearing |
Weight | 699 g |
€186.76/ pieceexcl. VAT
€225.98incl. VAT
Estimated delivery date - 13/11/2026