FESTO

FESTO Guided drive DFM-12-50-P-A-KF 170904

  • ERIKS:11633510
  • Manufacturer:4052568139988
Image 1
Save to list

€231.51/ pieceexcl. VAT

€280.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFM
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
12 mm
Stroke length
50 mm
Port Size
M 5 mm
Thread form piston-rod
Male thread
Thread size piston-rod
M 6
Housing material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Seal material
NBR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -5 to 60 °C
Operating pressure
from 2 to 10 bar
Guide
Recirculating ball bearing
Weight
524 g
Alternatives
Product Image

FESTO Guided drive DFM-12-50-P-A-GF 170829

  • Eriks:23211640
  • Manufacturer:170829

€160.63/ pieceexcl. VAT

€194.36incl. VAT

1 In stock - Estimated delivery date 09/11/2026