FESTO

FESTO Gear unit EMGC-60-P-G7-SEC-67 8000615

  • ERIKS:14170469
  • Manufacturer:4052568276683
Image 1
Save to list

€566.11/ pieceexcl. VAT

€684.99incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMGC
Gear unit flange size
60 mm
Motor flange size
67 mm
Gear unit type
Planetary gear unit
Gear ratio
7:1
Max. input speed
6000
Operation temperature
from -25 to 90 °C
Degree of protection (IP)
IP54
Output Torque
26 Nm
Max. output torque
44 Nm
Torsional resistance
1.7 Nm/arcmin
Weight
900 g