FESTO

FESTO Gear unit EMGC-60-P-G10-SEC-67 8000616

  • ERIKS:14170485
  • Manufacturer:4052568276690
Image 1
Save to list

€712.21/ pieceexcl. VAT

€861.77incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMGC
Gear unit flange size
60 mm
Motor flange size
67 mm
Gear unit type
Planetary gear unit
Gear ratio
10:1
Max. input speed
6000
Operation temperature
from -25 to 90 °C
Degree of protection (IP)
IP54
Output Torque
16 Nm
Max. output torque
24 Nm
Torsional resistance
1.3 Nm/arcmin
Weight
900 g