FESTO

FESTO Gear unit EMGC-40-P-G4-SEC-67 8000595

  • ERIKS:14170461
  • Manufacturer:4052568276577
Image 1
Save to list

€438.27/ pieceexcl. VAT

€530.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMGC
Gear unit flange size
40 mm
Motor flange size
67 mm
Gear unit type
Planetary gear unit
Gear ratio
4:1
Max. input speed
6000
Operation temperature
from -25 to 90 °C
Degree of protection (IP)
IP54
Output Torque
6.5 Nm
Max. output torque
13 Nm
Torsional resistance
0.85 Nm/arcmin
Weight
450 g