FESTO

FESTO Gear unit EMGA-80-P-G5-SAS-100 552195

  • ERIKS:11650907
  • Manufacturer:4052568194079
Image 1
Save to list

€556.14/ pieceexcl. VAT

€672.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMGA
Gear unit flange size
80 mm
Motor flange size
100 mm
Gear unit type
Planetary gear unit
Gear ratio
5:1
Max. input speed
7000
Operation temperature
from -25 to 90 °C
Degree of protection (IP)
IP54
Output Torque
110 Nm
Max. output torque
176 Nm
Torsional resistance
6 Nm/arcmin
Weight
2100 g