FESTO

FESTO Gear unit EMGA-80-P-G3-SST-87 549432

  • ERIKS:11650677
  • Manufacturer:4052568190576
Image 1
Save to list

€597.17/ pieceexcl. VAT

€722.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMGA
Gear unit flange size
80 mm
Motor flange size
87 mm
Gear unit type
Planetary gear unit
Gear ratio
3:1
Max. input speed
7000
Operation temperature
from -25 to 90 °C
Degree of protection (IP)
IP54
Output Torque
85 Nm
Max. output torque
136 Nm
Torsional resistance
6 Nm/arcmin
Weight
2100 g