

€566.12/ pieceexcl. VAT
€685.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMGA |
Gear unit flange size | 60 mm |
Motor flange size | 57 mm |
Gear unit type | Planetary gear unit |
Gear ratio | 5:1 |
Max. input speed | 13000 |
Operation temperature | from -25 to 90 °C |
Degree of protection (IP) | IP54 |
Output Torque | 22 Nm |
Max. output torque | 35.2 Nm |
Torsional resistance | 2.3 Nm/arcmin |
Weight | 900 g |