FESTO

FESTO Gear unit EMGA-60-P-G5-EAS-60 2297687

  • ERIKS:13573917
  • Manufacturer:4052568253264
Image 1
Save to list

€467.64/ pieceexcl. VAT

€565.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMGA
Gear unit flange size
60 mm
Motor flange size
60 mm
Gear unit type
Planetary gear unit
Gear ratio
5:1
Max. input speed
13000
Operation temperature
from -25 to 90 °C
Degree of protection (IP)
IP54
Output Torque
40 Nm
Max. output torque
64 Nm
Torsional resistance
2.3 Nm/arcmin
Weight
900 g