FESTO

FESTO Gear unit EMGA-40-P-G3-EAS-40 2297684

  • ERIKS:14170475
  • Manufacturer:4052568253233
Image 1
Save to list

€397.50/ pieceexcl. VAT

€480.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMGA
Gear unit flange size
40 mm
Motor flange size
40 mm
Gear unit type
Planetary gear unit
Gear ratio
3:1
Max. input speed
18000
Operation temperature
from -25 to 90 °C
Degree of protection (IP)
IP54
Output Torque
11 Nm
Max. output torque
17.6 Nm
Torsional resistance
1 Nm/arcmin
Weight
350 g