FESTO

FESTO Gear unit EMGA-120-P-G5-SAS-100 552197

  • ERIKS:11650909
  • Manufacturer:4052568194093
Image 1
Save to list

€971.26/ pieceexcl. VAT

€1,175.22incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMGA
Gear unit flange size
120 mm
Motor flange size
100 mm
Gear unit type
Planetary gear unit
Gear ratio
5:1
Max. input speed
6500
Operation temperature
from -25 to 90 °C
Degree of protection (IP)
IP54
Output Torque
195 Nm
Max. output torque
312 Nm
Torsional resistance
12 Nm/arcmin
Weight
6000 g