FESTO

FESTO Front panel valve SVOS-3-1/8 10191

  • ERIKS:23210253
  • Manufacturer:4052568111687
Image 1
Save to list

€141.45/ pieceexcl. VAT

€171.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SVOS
Flow rate at 6 Bar
120 l/min
Operating pressure
from 3.5 to 8 bar
Operation
Mechanical
Function
3/2 open, monostable
Ambient temperature
from -10 to 60 °C
Housing material
Aluminium
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [-:-:-]