

€87.28/ pieceexcl. VAT
€105.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SV/O |
Flow rate at 6 Bar | 70 l/min |
Port thread type | PK-3 |
Operating pressure | from -0.95 to 8 bar |
Function | 2x3/2 closed, monostable |
Construction size | 2.5 |
Ambient temperature | from -10 to 60 °C |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |