

€860.92/ pieceexcl. VAT
€1,041.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FLSR |
Execution | Freewheel unit |
Material | Aluminium die-cast |
Suitable for diameter | 32 mm |
Weight | 1120 g |