

€199.06/ pieceexcl. VAT
€240.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SOOF |
Size | 50x55 mm |
Scanning principle | Optoelectronic |
Type of electric connection | Plug |
Type of switching output | PNP |
Type of switch function | Switchable |
Operating voltage at DC | 10 - 35 V DC |
Setting procedure | Potentiometer |
Type of light | Red |
Max. output current | 200 |
Switching frequency | 4000 Hz |
Degree of protection (IP) | IP67 |
Ambient temperature | from -10 to 60 °C |
Material housing | Zinc die-casting |
Operating status display | Yellow LED |
Weight | 110 g |