FESTO

FESTO Fork light barrier SOOF-M-FL-SM-C120-P 553559

  • ERIKS:11651063
  • Manufacturer:4052568197582
Image 1
Fork light barriers SOOF
Save to list

€232.19/ pieceexcl. VAT

€280.95incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SOOF
Size
120x60 mm
Scanning principle
Optoelectronic
Type of electric connection
Plug
Type of switching output
PNP
Type of switch function
Switchable
Operating voltage at DC
10 - 35 V DC
Setting procedure
Potentiometer
Type of light
Red
Max. output current
200
Switching frequency
2000 Hz
Degree of protection (IP)
IP67
Ambient temperature
from -10 to 60 °C
Material housing
Zinc die-casting
Operating status display
Yellow LED
Weight
260 g