FESTO

FESTO Foot mounting HZS-63 14882

  • ERIKS:11627240
  • Manufacturer:4052568021849
Image 1
Save to list

€18.18/ pieceexcl. VAT

€22.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HZS
Execution
Foot mounting
Material
Steel
Suitable for diameter
63 mm
Weight
381 g