FESTO

FESTO Foot mounting HZS-50 14881

  • ERIKS:11627239
  • Manufacturer:4052568021832
Image 1
Save to list

€15.42/ pieceexcl. VAT

€18.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HZS
Execution
Foot mounting
Material
Steel
Suitable for diameter
50 mm
Weight
283 g