FESTO

FESTO Foot mounting HZS-40 14880

  • ERIKS:23211757
  • Manufacturer:4052568021825
Image 1
Save to list

€12.72/ pieceexcl. VAT

€15.39incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HZS
Execution
Foot mounting
Material
Steel
Suitable for diameter
40 mm
Weight
175 g