FESTO

FESTO Foot mounting HZS-32 14879

  • ERIKS:11627238
  • Manufacturer:4052568021818
Image 1
Save to list

€9.90/ pieceexcl. VAT

€11.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HZS
Execution
Foot mounting
Material
Steel
Suitable for diameter
32 mm
Weight
114 g