FESTO

FESTO Foot mounting HZS-20 151932

  • ERIKS:11630134
  • Manufacturer:4052568030896
Image 1
Save to list

€8.78/ pieceexcl. VAT

€10.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HZS
Execution
Foot mounting
Material
Steel
Suitable for diameter
20 mm
Weight
72 g