FESTO

FESTO Foot mounting HZS-16 151933

  • ERIKS:11630135
  • Manufacturer:4052568030902
Image 1
Save to list

€8.59/ pieceexcl. VAT

€10.39incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HZS
Execution
Foot mounting
Material
Steel
Suitable for diameter
16 mm
Weight
61 g