

€12.72/ pieceexcl. VAT
€15.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HZB |
Execution | Foot mounting |
Material | Aluminium alloy |
Suitable for diameter | 40 mm |
Weight | 243 g |