

€73.79/ pieceexcl. VAT
€89.29incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 80 mm |
Weight | 878 g |
€22.70/ pieceexcl. VAT
€27.47incl. VAT
Estimated delivery date - 13/11/2026