

€67.26/ pieceexcl. VAT
€81.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel |
Suitable for diameter | 63 mm |
Weight | 593 g |
€21.54/ pieceexcl. VAT
€26.06incl. VAT
Estimated delivery date - 13/11/2026