

€46.05/ pieceexcl. VAT
€55.72incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 63 mm |
Weight | 581 g |
€14.75/ pieceexcl. VAT
€17.85incl. VAT
Estimated delivery date - 13/11/2026