

€38.22/ pieceexcl. VAT
€46.25incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 50 mm |
Weight | 344 g |
€12.27/ pieceexcl. VAT
€14.85incl. VAT
Estimated delivery date - 13/11/2026