

€43.78/ pieceexcl. VAT
€52.97incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel |
Suitable for diameter | 32 mm |
Weight | 175 g |
€14.14/ pieceexcl. VAT
€17.11incl. VAT
Estimated delivery date - 13/11/2026