

€30.05/ pieceexcl. VAT
€36.36incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 32 mm |
Weight | 171 g |
€9.63/ pieceexcl. VAT
€11.65incl. VAT
Estimated delivery date - 13/11/2026