

€28.86/ pieceexcl. VAT
€34.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel |
Suitable for diameter | 25 mm |
Weight | 76 g |
€9.20/ pieceexcl. VAT
€11.13incl. VAT
Estimated delivery date - 13/11/2026