

€18.30/ pieceexcl. VAT
€22.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 25 mm |
Weight | 94 g |
€5.89/ pieceexcl. VAT
€7.13incl. VAT
Estimated delivery date - 13/11/2026