

€18.14/ pieceexcl. VAT
€21.95incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 20 mm |
Weight | 88 g |
€5.81/ pieceexcl. VAT
€7.03incl. VAT
Estimated delivery date - 13/11/2026