

€16.34/ pieceexcl. VAT
€19.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 12, 16 mm |
Weight | 45 g |
€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 13/11/2026