

€94.37/ pieceexcl. VAT
€114.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 100 mm |
Weight | 1117 g |
€27.34/ pieceexcl. VAT
€33.08incl. VAT
Estimated delivery date - 13/11/2026