FESTO

FESTO Foot mounting HSR-40-FW 30927

  • ERIKS:11627852
  • Manufacturer:4052568003760
Image 1
Save to list

€118.53/ pieceexcl. VAT

€143.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSR
Execution
Foot mounting
Material
Steel
Suitable for diameter
40 mm
Weight
1040 g