FESTO

FESTO Foot mounting HSR-32-FW 30926

  • ERIKS:23209934
  • Manufacturer:4052568003753
Image 1
Save to list

€94.98/ pieceexcl. VAT

€114.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSR
Execution
Foot mounting
Material
Steel
Suitable for diameter
32 mm
Weight
660 g