FESTO

FESTO Foot mounting HSR-25-FW 30925

  • ERIKS:23470417
  • Manufacturer:4052568067588
Image 1
Save to list

€72.67/ pieceexcl. VAT

€87.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSR
Execution
Foot mounting
Material
Steel
Suitable for diameter
25 mm
Weight
235 g