FESTO

FESTO Foot mounting HSR-16-FW 30924

  • ERIKS:11627851
  • Manufacturer:4052568067571
Image 1
Save to list

€61.49/ pieceexcl. VAT

€74.40incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSR
Execution
Foot mounting
Material
Steel
Suitable for diameter
16 mm
Weight
170 g