FESTO

FESTO Foot mounting HSR-10-FW 33317

  • ERIKS:11627981
  • Manufacturer:4052568022990
Image 1
Save to list

€34.37/ pieceexcl. VAT

€41.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSR
Execution
Foot mounting
Material
Steel
Suitable for diameter
10 mm
Weight
61 g