

€14.94/ pieceexcl. VAT
€18.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HPC |
Execution | Foot mounting |
Material | Steel, galvanized |
Suitable for diameter | 18 mm |
Weight | 57.63 g |