

€19.57/ pieceexcl. VAT
€23.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HP |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 18 mm |
Weight | 59 g |