

€34.32/ pieceexcl. VAT
€41.53incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HNH |
Execution | Foot mounting |
Material | Steel, galvanized |
Suitable for diameter | 50, 63, 80 mm |
Weight | 240.5 g |